Solventum
00016145069499
7010338636 3M Betafine DP Series Filter Cartridge, DP20PP010CA, 20 in, 222/Spear, Silicone, 15/Case
Item #119899695
description
- Betafine™ DP series pleated polypropylene filters are available with absolute ratings from 0.2 to 70 microns. The all-polypropylene filter is used extensively on corrosive and non-corrosive process fluids, where broad chemical compatibility is required.
features
- Absolute-rated pleated filter provides consistent, repeatable filtration performance
- Pleated media offers greater surface area
- 100% polypropylene construction for broad chemical and thermal compatibility
- FDA, CFR21 listed materials of construction, suitable for food, beverage, and pharmaceutical applications
- High flow rates with lower pressure drops
- Broad chemical and thermal compatibility
- No media migration
- Suitable for a broad range of applications, including food, beverage and pharmaceutical applications
| End Configuration | SOE Push-in Type (222 O-Ring and Spear) |
| Overall Length [Min] | 20 in |
| Filter Type | Surface |
| Gasket Material | Silicone |
| Filter Material | Polypropylene |
| Overall Length [Max] | 50.8 cm |
| Overall Dia. | 2.63 in, 6.7 cm |
| Series | Betafine™ DP Series |
| Micron Rating | 1 μm |
| Weight | 0.0 KG |
| EAN or UPC | 16145069499 |
