Skip to content Skip to navigation menu
Solventum00016145070945

00016145070945

7010379259 3M Micro-Klean CS Series Filter Cartridge, CS09VCPN, 9.875 Inch, 100 µm, Bleached Cotton, Tinned Steel, 30/Case
Item #119899703
Solventum00016145070945
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ CS series filters are an improved conventionally wound cartridge. The materials of construction (core and roving) offer broad chemical compatibility and economical filtration. Continuous length winding eliminates the dead spots found on conventionally wound cartridges. A single roving strand employs a strictly controlled material to produce a consistent and high quality cartridge.

features

  • Improved conventionally wound cartridge eliminates problems of by-pass, restricted flow, and inconsistent micron retention
  • Continuous length winding eliminates “dead” spots found on conventionally wound cartridges
  • Materials (core and roving) offer broad chemical compatibility and economical filtration
  • A single roving strand of strictly controlled material produces a consistent and high quality cartridge
  • Liquid flows through the entire filter structure to help maintain consistent system pressure
Flow Rate 6 gpm, 22.7 lpm
Series Micro-Klean™ CS Series
Overall Length [Min] 9.875 in
Filter Type Depth
Grade V
Overall Length [Max] 25.083 cm
Filter Material Bleached Cotton
Micron Rating 100 Absolute, @ 95%
Weight 0.0 KG
EAN or UPC 16145070945
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison