Skip to content Skip to navigation menu
Solventum00016145071003

00016145071003

7010379261 3M LifeASSURE PFS Series Filter Cartridge, PFS020A03BC, 30 in, 0.2 um, 226/Spear, EPR, 6/Case
Item #119899706
Solventum00016145071003
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our LifeASSURE™ PFS Series PTFE Filter Cartridges combine flow-enhancing construction with a liquid‐validated, bacteria retentive, hydrophobic PTFE filter membrane, providing excellent air flow rates using small assemblies. Our filters are used for applications requiring 0.2 micronsterilization of air, gas, solvents and chemicals in life science industries.

features

  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
  • Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
  • 100% forward flow integrity tested prior to release
Gasket Material EPR
Micron Rating 0.2 μm
Filter Material PTFE
Overall Length [Min] 30 in
Filter Type Surface
Overall Length [Max] 76.2 cm
Series LifeASSURE™ PFS Series
End Configuration 226 O-Ring and Spear
Grade Sterilizing Grade
Weight 0.0 KG
EAN or UPC 16145071003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison