The LifeASSURE™ BA Series Filter Cartridge is designed for food and beverage applications that require reduction of fine particles and spoilage microorganisms. This product features a robust nylon 6,6 membrane that is characterized by excellent flow and low pressure drop, and is designed to provide ideal performance.
features
Cost-effective filtration with multi-zone microporous membrane technology
High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
Spoilage organism retention provides reliable microbiological control
Gasket Material
Silicone
Overall Length [Min]
10 in
Micron Rating
0.45 μm
Overall Length [Max]
25.4 cm
Filter Material
Single-Layer Nylon 6,6 Microporous Membrane Pleated with Polypropylene Upstream and Downstream Support Materials.
End Configuration
226 O-Ring and Spear
Pressure Range
35 psi, 2.4 bar
Grade
Food & Beverage
Series
LifeASSURE™ BA Series
Filter Type
Pleated Membrane
Weight
0.0 KG
EAN or UPC
16145071881
We're here for you
with Service Centers across the country - We have your back