Skip to content Skip to navigation menu
Solventum00016145071898

00016145071898

7000050291 3M LifeASSURE BA Series Filter Cartridge, BA045A03CA, 30 in, 0.45 um, 222/Spear, Silicone, 6/Case
Item #119899718
Solventum00016145071898
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LifeASSURE™ BA Series Filter Cartridge is designed for food and beverage applications that require reduction of fine particles and spoilage microorganisms. This product features a robust nylon 6,6 membrane that is characterized by excellent flow and low pressure drop, and is designed to provide ideal performance.

features

  • Cost-effective filtration with multi-zone microporous membrane technology
  • High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
  • Spoilage organism retention provides reliable microbiological control
Pressure Range 35 psi, 2.4 bar
End Configuration 222 O-Ring and Spear
Filter Type Pleated Membrane
Series LifeASSURE™ BA Series
Overall Length [Max] 76.2 cm
Gasket Material Silicone
Grade Food & Beverage
Overall Length [Min] 30 in
Filter Material Single-Layer Nylon 6,6 Microporous Membrane Pleated with Polypropylene Upstream and Downstream Support Materials.
Micron Rating 0.45 μm
Weight 0.0 KG
EAN or UPC 16145071898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison