Skip to content Skip to navigation menu
Solventum00016145071928

00016145071928

7000050293 3M LifeASSURE BA Series Filter Cartridge BA045A04BA, 40 in, .45 um, 226/Spear, Silicone, 6/Case
Item #119899720
Solventum00016145071928
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The LifeASSURE™ BA Series Filter Cartridge is designed for food and beverage applications that require reduction of fine particles and spoilage microorganisms. This product features a robust nylon 6,6 membrane that is characterized by excellent flow and low pressure drop, and is designed to provide ideal performance.

features

  • Cost-effective filtration with multi-zone microporous membrane technology
  • High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
  • Spoilage organism retention provides reliable microbiological control
Overall Length [Min] 40 in
Filter Type Pleated Membrane
Overall Length [Max] 101.6 cm
Series LifeASSURE™ BA Series
Gasket Material Silicone
Filter Material Single-Layer Nylon 6,6 Microporous Membrane Pleated with Polypropylene Upstream and Downstream Support Materials.
End Configuration 226 O-Ring and Spear
Grade Food & Beverage
Pressure Range 35 psi, 2.4 bar
Micron Rating 0.45 μm
Weight 0.0 KG
EAN or UPC 16145071928
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison