Skip to content Skip to navigation menu
Solventum00016145072116

00016145072116

7010313741 3M LifeASSURE BLA Series Filter Cartridge, BLA020B01FA, 10 in, 0.2 um, 222/Flat Cap, Silicone, 6/Case
Item #119899727
Solventum00016145072116
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.

features

  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials
Overall Length [Min] 10 in
Grade Food & Beverage
Micron Rating 0.2 μm
End Configuration 222 O-Ring and Flat Cap
Filter Type Pleated Membrane
Overall Length [Max] 25.4 cm
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Gasket Material Silicone
Overall Dia. 2.75 in, 7 cm
Series LifeASSURE™ BLA Series
Pressure Range 35 psid, 2.4 bar
Weight 0.0 KG
EAN or UPC 16145072116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison