LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.
features
Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
100% Integrity tested in manufacturing and in situ for proper installation and operation
Made with FDA CFR-21 compliant materials
Overall Length [Max]
25.4 cm
Filter Type
Pleated Membrane
Series
LifeASSURE™ BLA Series
Gasket Material
Silicone
Overall Dia.
2.75 in, 7 cm
Micron Rating
0.45 μm
Pressure Range
35 psid, 2.4 bar
Grade
Food & Beverage
End Configuration
Double Open End (DOE)
Overall Length [Min]
10 in
Filter Material
Nylon 6,6 Multi-Zone Microporous Membrane
Weight
0.0 KG
EAN or UPC
16145072291
We're here for you
with Service Centers across the country - We have your back