Skip to content Skip to navigation menu
Solventum00016145072437

00016145072437

7010337847 3M LifeASSURE PLA Series Filter Cartridge PLA020B01CA, 10 in, .2 um, 222/Spear, Silicone, 6/Case
Item #119899737
Solventum00016145072437
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our LifeASSURE™ PLA Series Filter Cartridges encompass two important design elements— multi‐zone microporous membrane and Advanced Pleat Technology — to offer prefiltration protection of final membrane filters. These filters have applications in prefiltration and clarification in the pharmaceutical, biological and bioprocess industries.

features

  • Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
  • Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
  • 100% Integrity tested prior to release ensures consistent performance to specification
Gasket Material Silicone
End Configuration 222 O-Ring and Spear
Micron Rating 0.2 μm
Grade Pharmaceutical & Biological
Overall Length [Max] 25.4 cm
Series LifeASSURE™ PLA Series
Filter Type Surface
Overall Length [Min] 10 in
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Weight 0.0 KG
EAN or UPC 16145072437
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison