Micro-Klean™ CS series filters are an improved conventionally wound cartridge. The materials of construction (core and roving) offer broad chemical compatibility and economical filtration. Continuous length winding eliminates the dead spots found on conventionally wound cartridges. A single roving strand employs a strictly controlled material to produce a consistent and high quality cartridge.
features
Improved conventionally wound cartridge eliminates problems of by-pass, restricted flow, and inconsistent micron retention
Continuous length winding eliminates “dead” spots found on conventionally wound cartridges
Materials (core and roving) offer broad chemical compatibility and economical filtration
A single roving strand of strictly controlled material produces a consistent and high quality cartridge
Liquid flows through the entire filter structure to help maintain consistent system pressure
Micron Rating
10 Absolute, @ 95%
Overall Length [Min]
19.5 in
Grade
C
Filter Material
Polypropylene
Series
Micro-Klean™ CS Series
Overall Length [Max]
49.53 cm
Filter Type
Depth
Flow Rate
5 gpm
Weight
0.0 KG
EAN or UPC
16145073199
We're here for you
with Service Centers across the country - We have your back