3M™ Water Filtration Products Model CFS8110-S (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) design allows for easy change-outs.
features
Provides consistent quality water by reducing undesirable sediment* from incoming water
Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Filter Type
SQC Replacement Filter Cartridge
Overall Dia.
3.19 in, 8.1 cm
Overall Length [Max]
32.7 cm
Overall Length [Min]
12.9 in
Micron Rating
5 μm
Reduction Claims
Scale Inhibition, Sediment
Series
3M™ CFS Series
Flow Rate
1.5 gpm, 5.7 lpm
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
16145073816
We're here for you
with Service Centers across the country - We have your back