3M™ Water Filtration Products Model CFS8112EL-S (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up.
features
Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
Enhances water clarity for visually appealing beverages
Specifically designed for point-of-use foodservice applications
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Extended length replacement cartridge allows more media for increased gallon capacity
Micron Rating
1 μm
Overall Dia.
3.19 in, 8.1 cm
Series
3M™ CFS Series
Reduction Claims
Chlorine Taste & Odor, Scale Inhibition, Sediment
Filter Type
SQC Replacement Filter Cartridge
Pressure Range
125 psi
Flow Rate
1.67 gpm, 6.3 lpm
Capacity
47696 L
Overall Length [Min]
17.1 in
Overall Length [Max]
43.4 cm
Weight
0.0 KG
EAN or UPC
16145074073
We're here for you
with Service Centers across the country - We have your back