We offer the Betapure™ AU Series Filter Cartridge in various grades for absolute reduction ratings. The controlled pore size of the filter matrix provides absolute distinction between cartridge grades for accurate and consistent filtration. Our filter design provides precise contaminant reduction, consistent effluent quality and superior on-stream service life for a wide-range of applications.
features
Rigid structure provides consistent and reproducible contaminant reduction
Excellent reduction of deformable contaminants for consistent effluent quality
Gasket design reduces by-pass from poor to damaged seals
Rigid structure reduces cartridge by-pass and unloading for consistent filtration throughout product lifecycle
Low pressure drop provides long service life while using smaller filter housings
Overall Length [Min]
19.5 in
Overall Length [Max]
49.53 cm
Filter Type
Depth
Micron Rating
30 μm
Overall Dia.
2.5 in, 6.35 cm
Filter Material
Polyolefin
Series
Betapure™ AU Series
Gasket Material
Polyethylene
Weight
0.0 KG
EAN or UPC
16145077234
We're here for you
with Service Centers across the country - We have your back