Skip to content Skip to navigation menu
Solventum00016145077524

00016145077524

7010379350 3M Betapure AU Series Filter Cartridge AU20C11NN, 20 in, 30 um ABS, DOE, 15/Case
Item #119899821
Solventum00016145077524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We offer the Betapure™ AU Series Filter Cartridge in various grades for absolute reduction ratings. The controlled pore size of the filter matrix provides absolute distinction between cartridge grades for accurate and consistent filtration. Our filter design provides precise contaminant reduction, consistent effluent quality and superior on-stream service life for a wide-range of applications.

features

  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
  • Gasket design reduces by-pass from poor to damaged seals
  • Rigid structure reduces cartridge by-pass and unloading for consistent filtration throughout product lifecycle
  • Low pressure drop provides long service life while using smaller filter housings
Series Betapure™ AU Series
Micron Rating 30 μm
Filter Type Depth
Overall Dia. 2.5 in, 6.35 cm
Overall Length [Max] 50.8 cm
Filter Material Polyolefin
Overall Length [Min] 20 in
Weight 0.0 KG
EAN or UPC 16145077524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison