The CUNO™ CTG-Klean System Filter Pack with Betapure™ NT-T Series Cartridge is an enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product to be filtered from the housing. It reduces the labor and operator exposure to impurities and cleaning solvents involved with filter change-outs and cleaning of conventional housings.
features
Cartridge pack system design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
All polypropylene depth filter cartridges allow for broad chemical and temperature compatibility
Ratings from 0.5 to 70 micron suit a wide range of applications
Maintains particle retention under increasing differential pressure
Filter pack can be capped and reused to help lower filter cartridge costs
Series
Betapure™ NT-T Series
Micron Rating
0.5 μm
Overall Dia.
3.5 in, 8.9 cm
Overall Length [Max]
50.8 cm
End Configuration
Non Pertinent
Overall Length [Min]
20 in
Filter Type
Depth
Gasket Material
Non Pertinent
Weight
0.0 KG
EAN or UPC
16145079276
We're here for you
with Service Centers across the country - We have your back