Skip to content Skip to navigation menu
Solventum00016145079344

00016145079344

7010338819 CUNO CTG-Klean System with Betapure AU Series Cartridge 3GPK3AU09B, 3X3, 5 um, 6/Case
Item #119899882
Solventum00016145079344
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • CUNO™ CTG-Klean System Filter Pack with Betapure™ AU Series Filter Cartridge was designed as part of a totally enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product being filtered from the housing. It reduces time, labor and operator exposure to impurities and cleaning solvents involved with filter change-outs and cleaning of conventional housings.

features

  • Cartridge pack design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
  • Totally enclosed filter pack avoids handling of used filter cartridges
  • Design reduces gaskets, posts, spring and seal assemblies, and seal plates for efficient and time saving filter installation and removal
  • Filter pack can be capped and reused, depending on the application
  • Rapid filter change-out reduces labor time
  • 3M™ Betapure™ AU Series filter cartridge’s rigid structure provides consistent and reproducible contaminant reduction
  • 3M™ Betapure™ AU Series filter cartridge provides excellent reduction of deformable contaminants for consistent effluent quality
Gasket Material Non Pertinent
Overall Dia. 8.5 in, 21.59 cm
Filter Material Polyolefin
Overall Length [Max] 76.2 cm
Overall Length [Min] 30 in
Series Betapure™ AU Series
End Configuration Non Pertinent
Micron Rating 20 μm
Filter Type Depth
Weight 0.0 KG
EAN or UPC 16145079344
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison