Skip to content Skip to navigation menu
Solventum00016145079467

00016145079467

7010302967 CUNO CTG-Klean System with Betafine XL Series Cartridges 3GPK3XL09025, 3X3, 2.5 um, 6/Case
Item #119899887
Solventum00016145079467
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • CUNO™ CTG-Klean System Filter Pack with Betafine™ XL Series Filter Cartridge was designed as part of a totally enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product being filtered from the housing. It reduces time, labor and operator exposure to impurities and cleaning solvents involved with filter change-outs and cleaning of conventional housings.

features

  • Cartridge pack design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
  • Totally enclosed filter pack avoids handling of used filter cartridges
  • Design reduces gaskets, posts, spring and seal assemblies, and seal plates for efficient and time saving filter installation and removal
  • Filter pack can be capped and reused, depending on the application
  • Rapid filter change-out reduces labor time
  • 3M™ Betafine™ XL filters, constructed of 100% polypropylene, provide excellent chemical and thermal compatibility
  • FDA CFR-21 Compliant Material
Series Betafine™ XL Series
Filter Material Polypropylene
Filter Type Surface
Micron Rating 2.5 Absolute, @ 95%
Weight 0.0 KG
EAN or UPC 16145079467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison