We designed Zeta Plus™ LA Series Filter Cartridges for pharmaceutical manufacturing applications where the most stringent organic and inorganic extractables requirements exist. The cartridges have a reduced potential for yielding false positives in product endotoxin testing resulting from 1,3 beta-glucan interference in LAL (Endotoxin) assays due to aggressive extraction of the cellulose fibers.
features
Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
Stringent product extractable specifications are enabled by pre-extraction of both cellulose fiber and filter aid
Reduced potential of 1,3 beta-glucan interference in product endotoxin testing based on the use of aggressively extracted cellulose fibers
Filtration performance optimized to a broad range of fluid challenges
Full range of scalable filters enables predictable performance at every stage of drug development from early stage discovery to commercial production
Overall Length [Min]
6.68 in
Filter Type
Depth
Grade
90LA
Overall Dia.
8 in, 20.32 cm
Overall Length [Max]
16.98 cm
Gasket Material
Nitrile
Filter Material
Cellulose
Series
Zeta Plus™ LA Series
Weight
0.0 KG
EAN or UPC
16145079658
We're here for you
with Service Centers across the country - We have your back