Our Zeta Plus™ 40Q Series Purifier Cartridges filter metallic ion contaminants from high purity chemicals such as resins, photoresists, and solvents in a single pass. The purifier contains ion exchange groups bonded within a porous depth media structure, enhancing surface area and providing metallic contaminant reduction to single digit ppb levels.
features
Filters metallic ion contaminants from high purity chemicals, such as resins, photoresists, and solvents
Reduces trace metals to single-digit ppb levels
Graded density construction increases contact time between the fluid and reactive sites of the purifier cartridge
High flow rates provide increased throughputs as compared to ion exchange columns
Overall Length [Max]
16.98 cm
Series
Zeta Plus™ 40Q Series
Grade
40Q
Overall Length [Min]
6.6 in
Gasket Material
EPR
Overall Dia.
8 in, 20.32 cm
Filter Type
Depth - Ion Exchange
Weight
0.0 KG
EAN or UPC
16145079689
We're here for you
with Service Centers across the country - We have your back