Zeta Plus™ LP Series filter cartridges are designed for manufacturing of biologicals and have a reduced potential of yielding false positives in drug product endotoxin testing resulting from 1,3 Beta-glucan interference in LAL assays. Filter cartridges and housings are available in 8”, 12”, and 16” diameter providing a full range of scale-up and production options.
features
Zeta Plus™ LP Series filter cartridges are designed for manufacturing of biological products such as blood and blood products, vaccines, allergen extracts, and cellular harvests
Reduced potential of 1,3 Beta-glucan interference in product endotoxin testing
Full range of scalable single-use cartridges enables predictable performance from the laboratory to commercial production
Non-pyrogenic filter medium is unlikely to cause false positive results
High contaminant holding capacity provides economical filtration and reliable particle reduction
Self-contained, single-use disposable cartridge modules allows reduced labor for changeouts and eliminates cleaning validation
Series
Zeta Plus™ LP Series
Gasket Material
Nitrile
Grade
90LP
Filter Material
Cellulose
Overall Length [Min]
6.625 in
Filter Type
Depth
Overall Length [Max]
16.82 cm
Overall Dia.
8 in, 20.32 cm
Weight
0.0 KG
EAN or UPC
16145080623
We're here for you
with Service Centers across the country - We have your back