Solventum
00016145084768
7010291476 3M Betapure NT-T Series Filter Cartridge NT10T005S0NG, 10 in, .5 um ABS, DOE, Polypropylene, 30/Case
Item #119900017
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Gasket Material | Polyethylene |
| Overall Dia. | 2.5 in, 6.35 cm |
| Overall Length [Min] | 10 in |
| Overall Length [Max] | 25.4 cm |
| Micron Rating | 0.5 μm |
| Filter Material | Polypropylene |
| Filter Type | Depth |
| Series | Betapure™ NT-T Series |
| End Configuration | Unmodified DOE |
| Weight | 0.0 KG |
| EAN or UPC | 16145084768 |
