Solventum
00016145085079
7000125466 3M Betapure NT-T Series Filter Cartridge NT29T050S0NG, 29 1/4 in, 5 um ABS, DOE, Polypropylene, 15/Case
Item #119900018
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Filter Material | Polypropylene |
| Overall Dia. | 2.5 in, 6.35 cm |
| Micron Rating | 5 μm |
| End Configuration | Unmodified DOE |
| Gasket Material | Polyethylene |
| Filter Type | Depth |
| Series | Betapure™ NT-T Series |
| Overall Length [Min] | 29.25 in |
| Overall Length [Max] | 74.3 cm |
| Weight | 0.0 KG |
| EAN or UPC | 16145085079 |
