Solventum
00016145087660
7000144810 3M Betapure NT-T Series Filter Cartridge NT40T200S0NG, 40 in, 20 um ABS, DOE, Polypropylene, 15/Case
Item #119900035
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Series | Betapure™ NT-T Series |
| Micron Rating | 20 μm |
| Gasket Material | Polyethylene |
| Overall Dia. | 2.5 in, 6.35 cm |
| Filter Type | Depth |
| Filter Material | Polypropylene |
| Overall Length [Min] | 40 in |
| End Configuration | Unmodified DOE |
| Overall Length [Max] | 101.6 cm |
| Weight | 0.0 KG |
| EAN or UPC | 16145087660 |
