Skip to content Skip to navigation menu
Solventum00016145088148

00016145088148

7000148452 3M Micro-Klean RT Series Filter Cartridge, RT30F16G20NN, 30 in, 25 um, DOE, 25/Case
Item #114002724
Solventum00016145088148
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ RT series filters are all-polypropylene depth filter cartridges offering consistent particle reduction efficiencies, increased surface life, low initial pressure drop and high particle reduction efficiencies. The filter’s extended service life results in fewer filter change-outs.

features

  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
  • Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life
  • Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions
  • Materials comply with regulations for food and beverage contact and for use in potable water applications
  • Core-less filter structure for ease of disposal via incineration or shredding
  • Continuous integral length filter element
Pressure Range 25 psid @ 140 °F, 60 psid @ 68 °F, 15 psid @ 176 °F
Overall Dia. 2.66 in, 6.756 cm
Series Micro-Klean™ RT Series
Overall Length [Min] 30 in
End Configuration Double Open End
Grade F
Filter Type Depth
Micron Rating 25 μm
Gasket Material None
Overall Length [Max] 76.2 cm
Filter Material Polypropylene
Weight 0.0 KG
EAN or UPC 16145088148
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison