Skip to content Skip to navigation menu
Solventum00016145088841

00016145088841

7000050547 3M Betafine XL Series Filter Cartridge, XL09PP010DG, 9.75 in, 1 um ABS, DOE, Polyethylene, 30/Case
Item #119900083
Solventum00016145088841
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.

features

  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades
Filter Type Surface
Filter Material Uniform Density Polypropylene
Overall Length [Max] 24.765 cm
Series Betafine™ XL Series
End Configuration Double Open End (DOE)
Overall Length [Min] 9.75 in
Gasket Material Polyethylene
Micron Rating 1 μm
Weight 0.0 KG
EAN or UPC 16145088841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison