The LifeASSURE™ BA Series Filter Cartridge is designed for food and beverage applications that require reduction of fine particles and spoilage microorganisms. This product features a robust nylon 6,6 membrane that is characterized by excellent flow and low pressure drop, and is designed to provide ideal performance.
features
Cost-effective filtration with multi-zone microporous membrane technology
High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
Spoilage organism retention provides reliable microbiological control
Overall Length [Max]
50.8 cm
Overall Length [Min]
20 in
Pressure Range
35 psi, 2.4 bar
Micron Rating
0.45 μm
Grade
Food & Beverage
Gasket Material
Silicone
Series
LifeASSURE™ BA Series
End Configuration
226 O-Ring and Spear
Filter Type
Pleated Membrane
Filter Material
Single-Layer Nylon 6,6 Microporous Membrane Pleated with Polypropylene Upstream and Downstream Support Materials.
Weight
0.0 KG
EAN or UPC
16145088926
We're here for you
with Service Centers across the country - We have your back