Skip to content Skip to navigation menu
Solventum00016145089114

00016145089114

7000029288 3M Betafine PPG Series Filter Cartridge, PPG120B01BA, 10 in, 1.2 um ABS, 226/Spear, Silicone, 6/Case
Item #119900089
Solventum00016145089114
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Polypropylene pleated graded-density filter cartridges featuring APT Construction for Extended Filter Lifetime 3M Purification’s Betafine PBG Series filter cartridge, formerly known as PolyPro XL, represents a major advance in pleated polypropylene filter design and performance.

features

  • Advanced Pleat Technology construction for extremely high surface area – higher product throughputs for extraordinarily long service life. Lower total filtration operating costs. Lower pressure drops for higher flow rates
  • Absolute-rated filter performance – consistent and reproducible contaminant removal. Higher product quality and yields
  • Graded-density multi-layer filter media – selective entrapment of contaminant throughout the filter media to maximise filter life. Higher contaminant holding capacity
  • Polypropylene cartridge components free of adhesives and surfactants – very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications
  • 100% integrity tested versions available – pre-qualification and assurance in critical applications. Suitable for final filtration in many applications
  • Robust polypropylene cartridge construction – extends service life and compatible with a wide range of solvents and cleaning solutions
End Configuration 226 O-Ring and Spear
Filter Material Graded Density Polypropylene
Gasket Material Silicone
Micron Rating 1.2 μm ABS
Filter Type Surface
Overall Length [Max] 25.4 cm
Overall Length [Min] 10 in
Series Betafine™ PPG Series
Weight 0.0 KG
EAN or UPC 16145089114
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison