Skip to content Skip to navigation menu
Solventum00016145089817

00016145089817

7100006939 3M Betafine XL Series Filter Cartridge, XL10PP100DA, 10 in, 10 um ABS, DOE, Silicone, 30/Case
Item #119900107
Solventum00016145089817
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.

features

  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades
Gasket Material Silicone
Filter Material Uniform Density Polypropylene
Micron Rating 10 μm
Filter Type Surface
Series Betafine™ XL Series
Overall Length [Max] 25.4 cm
End Configuration Double Open End (DOE)
Overall Length [Min] 10 in
Weight 0.0 KG
EAN or UPC 16145089817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison