Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.
features
Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
100% polypropylene materials of construction for chemical and thermal compatibility
Absolute-rated cartridge filter available in nine distinct filter grades
Series
Betafine™ XL Series
End Configuration
222 O-Ring and Spear
Filter Type
Surface
Overall Length [Max]
76.2 cm
Micron Rating
2.5 μm
Overall Length [Min]
30 in
Gasket Material
Fluorocarbon
Filter Material
Uniform Density Polypropylene
Weight
0.0 KG
EAN or UPC
16145090462
We're here for you
with Service Centers across the country - We have your back