Skip to content Skip to navigation menu
Solventum00016145090714

00016145090714

7010412829 3M Betafine XL Series Filter Cartridge, XL40PP050F0A, 40 in, 5 um ABS, 222/Flat Cap, Silicone, 10/Case
Item #119900129
Solventum00016145090714
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.

features

  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades
End Configuration 222 O-Ring and Flat Cap, No Reinforcing Ring
Filter Material Uniform Density Polypropylene
Overall Length [Max] 101.6 cm
Filter Type Surface
Gasket Material Silicone
Series Betafine™ XL Series
Micron Rating 0.5 μm
Overall Length [Min] 40 in
Weight 0.0 KG
EAN or UPC 16145090714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison