Skip to content Skip to navigation menu
Solventum00016145090769

00016145090769

7000125505 3M Zeta Plus U Premium Series Filter Cartridge Z2UA12PD2 05U, 12 in x 7.7 in, 9 cell, Nitrile, 2/Case
Item #118953527
Solventum00016145090769
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Zeta Plus™ U & UW Series filters for the power generation industry are offered in two formulations. The U formulation is recommended for use with oils contaminated mainly with carbon particles, and the UW formulation is specifically formulated for use with oils contaminated with both carbon particles and moisture.

features

  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)
Overall Length [Min] 7.6 in
Series Zeta Plus™ U Series
Overall Length [Max] 19.52 cm
Filter Type Depth
Gasket Material Nitrile
Filter Material Cellulose
Grade 05U
Overall Dia. 12 in, 30.48 cm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison