Skip to content Skip to navigation menu
Solventum00016145090776

00016145090776

7000125506 3M Zeta Plus UW Series Filter Cartridge Z2UA12PD210U, 12 in x 7.7 in, 10 cell, Nitrile, 2/Case
Item #119900133
Solventum00016145090776
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Zeta Plus™ U & UW Series filters for the power generation industry are offered in two formulations. The U formulation is recommended for use with oils contaminated mainly with carbon particles, and the UW formulation is specifically formulated for use with oils contaminated with both carbon particles and moisture.

features

  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)
Overall Dia. 12 in, 30.48 cm
Overall Length [Max] 19.52 cm
Gasket Material Nitrile
Filter Material Cellulose
Series Zeta Plus™ UW Series
Overall Length [Min] 7.6 in
Filter Type Depth - Adsorptive
Grade 10U
Weight 0.0 KG
EAN or UPC 16145090776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison