Our Zeta Plus™ U & UW Series filters for the power generation industry are offered in two formulations. The U formulation is recommended for use with oils contaminated mainly with carbon particles, and the UW formulation is specifically formulated for use with oils contaminated with both carbon particles and moisture.
features
Products developed specifically for the filtration of Insulation oil used in power generation
Tight 10U & 10UW grades provide reduction of very fine particles
Water absorbent formulation provides superior water reduction capabilities (UW Grade)
Overall Length [Max]
18.73 cm
Overall Dia.
12 in, 30.48 cm
Grade
05UW
Gasket Material
Nitrile
Filter Type
Depth - Adsorptive
Series
Zeta Plus™ UW Series
Overall Length [Min]
7.375 in
Filter Material
Cellulose
Weight
0.0 KG
EAN or UPC
16145090806
We're here for you
with Service Centers across the country - We have your back