Skip to content Skip to navigation menu
Solventum00016145090851

00016145090851

7000050601 3M LifeASSURE BLA Series Filter Cartridge, BLA045B03BA, 30 in, 0.45 um, 226/Spear, Silicone, 6/Case
Item #119900137
Solventum00016145090851
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.

features

  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials
Overall Dia. 2.75 in, 7 cm
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Filter Type Pleated Membrane
Series LifeASSURE™ BLA Series
Overall Length [Max] 76.2 cm
Grade Food & Beverage
Pressure Range 35 psid, 2.4 bar
End Configuration 226 O-Ring and Spear
Gasket Material Silicone
Micron Rating 0.45 μm
Overall Length [Min] 30 in
Weight 0.0 KG
EAN or UPC 16145090851
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison