Skip to content Skip to navigation menu
Solventum00016145091001

00016145091001

7000050606 3M LifeASSURE BLA Series Filter Cartridge, BLA065B04BA, 40 in, 0.65 um, 226/Spear, Silicone, 6/Case
Item #119900138
Solventum00016145091001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.

features

  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials
Gasket Material Silicone
Micron Rating 0.65 μm
Overall Dia. 2.75 in, 7 cm
Series LifeASSURE™ BLA Series
Pressure Range 35 psid, 2.4 bar
Overall Length [Min] 40 in
Filter Type Pleated Membrane
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Overall Length [Max] 101.6 cm
End Configuration 226 O-Ring and Spear
Grade Food & Beverage
Weight 0.0 KG
EAN or UPC 16145091001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison