Skip to content Skip to navigation menu
Solventum00016145091094

00016145091094

7000029308 3M LifeASSURE BLA Series Filter Cartridge, BLA080B03BA, 30 in, 0.8 um, 226/Spear, Silicone, 6/Case
Item #119900140
Solventum00016145091094
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.

features

  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Grade Food & Beverage
Overall Length [Min] 30 in
Overall Length [Max] 76.2 cm
Micron Rating 0.8 μm
Series LifeASSURE™ BLA Series
Pressure Range 35 psid, 2.4 bar
Filter Type Pleated Membrane
End Configuration 226 O-Ring and Spear
Gasket Material Silicone
Overall Dia. 2.75 in, 7 cm
Weight 0.0 KG
EAN or UPC 16145091094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison