Skip to content Skip to navigation menu
Solventum00016145091919

00016145091919

7000050618 3M LifeASSURE PFS Series Filter Cartridge, PFS020A01CA, 10 in, 0.2 um, 222/Spear, Silicone, 6/Case
Item #119900144
Solventum00016145091919
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our LifeASSURE™ PFS Series PTFE Filter Cartridges combine flow-enhancing construction with a liquid‐validated, bacteria retentive, hydrophobic PTFE filter membrane, providing excellent air flow rates using small assemblies. Our filters are used for applications requiring 0.2 micronsterilization of air, gas, solvents and chemicals in life science industries.

features

  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
  • Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
  • 100% forward flow integrity tested prior to release
Series LifeASSURE™ PFS Series
Filter Material PTFE
Micron Rating 0.2 μm
End Configuration 222 O-Ring and Spear
Grade Sterilizing Grade
Overall Length [Min] 10 in
Gasket Material Silicone
Overall Length [Max] 25.4 cm
Filter Type Surface
Weight 0.0 KG
EAN or UPC 16145091919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison