Our Zeta Plus™ H Series Filter Cartridges utilize a charge-modified depth filter media with high-tensile strength, which performs efficiently under elevated operating temperatures or repeated hot water sanitation cycles. In addition to the mechanical exclusion of particles via depth loading, the filter media adsorbs contaminants too small for mechanical straining alone.
features
High wet-tensile strength filter media withstands multiple steaming and hot water sanitization cycles
Extended filter life provides high throughputs, fewer change-outs and reduced operating costs over conventional plate and frame filters
Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction at micron ratings smaller than the mechanical rating alone
Variety of cartridge sizes offer flexible options for flow requirements
All Components are FDA CFR 21 listed for use with food & beverage filter applications
Grade
20H
Gasket Material
Nitrile
Filter Material
Cellulose
Overall Length [Max]
27.3 cm
Series
Zeta Plus™ H Seires
Overall Length [Min]
10.75 in
Filter Type
Depth
Overall Dia.
12 in, 30.48 cm
Weight
0.0 KG
EAN or UPC
16145095344
We're here for you
with Service Centers across the country - We have your back