Skip to content Skip to navigation menu
Solventum00016145095696

00016145095696

7000029314 3M LifeASSURE BNA Series Filter Cartridge, BNA045F01BA, 10 in, 0.45 um, 226/Spear, Silicone, 6/Case
Item #119900165
Solventum00016145095696
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BNA045 & BNA065 Series Filter Cartridges control of spoilage microorganism populations prior to bottling is vital for beverage processors. Filtering out these microorganisms, while also keeping other beverage properties unchanged, is vitally important.

features

  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials
Overall Dia. 2.75 in, 7 cm
Series LifeASSURE™ BNA Series
Overall Length [Max] 25.4 cm
Filter Material Polyethersulfone (PES) Membrane
Grade 0.45 micron
End Configuration 226 O-Ring and Spear
Gasket Material Silicone
Micron Rating 0.45 μm
Filter Type Pleated Membrane
Overall Length [Min] 10 in
Weight 0.0 KG
EAN or UPC 16145095696
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison