Skip to content Skip to navigation menu
Solventum00016145095719

00016145095719

7000001723 3M LifeASSURE BNA Series Filter Cartridge, BNA045F03BA, 30 in, 0.45 um, 226/Spear, Silicone, 6/Case
Item #119900166
Solventum00016145095719
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BNA045 & BNA065 Series Filter Cartridges control of spoilage microorganism populations prior to bottling is vital for beverage processors. Filtering out these microorganisms, while also keeping other beverage properties unchanged, is vitally important.

features

  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials
Gasket Material Silicone
Micron Rating 0.45 μm
Filter Material Polyethersulfone (PES) Membrane
Series LifeASSURE™ BNA Series
Overall Length [Max] 76.2 cm
Overall Dia. 2.75 in, 7 cm
Grade 0.45 micron
End Configuration 226 O-Ring and Spear
Filter Type Pleated Membrane
Overall Length [Min] 30 in
Weight 0.0 KG
EAN or UPC 16145095719
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison