Today's electronics manufacturing and chemicals processing demand ever increasing levels of filtration efficiency and filtrate purity. Our Betafine™ PEG Series Filter Cartridge provides solutions for a variety of applications. This absolute-rated, graded-porosity 100% polypropylene pleated filter features our Advanced Pleat Technology (APT) that increases usable surface area and service life.
features
Advanced Pleat Technology Construction provides high surface area and higher product throughputs for prolonged service life
Absolute-rated filter performance for higher product quality and yields
Graded-porosity multi-layer filter media for higher contaminant holding capacity
Polypropylene cartridge components are free of adhesives & surfactants
Broad chemical compatibility for most aggressive process applications
Gasket Material
PTFE Encapsulated Fluorocarbon
Filter Type
Surface
Overall Length [Max]
76.2 cm
End Configuration
226 O-Ring and Spear
Micron Rating
0.6 μm
Overall Length [Min]
30 in
Series
Betafine™ PEG Series
Weight
0.0 KG
EAN or UPC
16145096334
We're here for you
with Service Centers across the country - We have your back