Today's electronics manufacturing and chemicals processing demand ever increasing levels of filtration efficiency and filtrate purity. Our Betafine™ PEG Series Filter Cartridge provides solutions for a variety of applications. This absolute-rated, graded-porosity 100% polypropylene pleated filter features our Advanced Pleat Technology (APT) that increases usable surface area and service life.
features
Advanced Pleat Technology Construction provides high surface area and higher product throughputs for prolonged service life
Absolute-rated filter performance for higher product quality and yields
Graded-porosity multi-layer filter media for higher contaminant holding capacity
Polypropylene cartridge components are free of adhesives & surfactants
Broad chemical compatibility for most aggressive process applications
Overall Length [Max]
25.4 cm
Series
Betafine™ PEG Series
Filter Type
Surface
Gasket Material
EPR
End Configuration
222 O-Ring and Spear
Micron Rating
10 μm
Overall Length [Min]
10 in
Weight
0.0 KG
EAN or UPC
16145096341
We're here for you
with Service Centers across the country - We have your back