Skip to content Skip to navigation menu
Solventum00016145096730

00016145096730

7010379656 3M Betafine PTG Series Filter Cartridge, PTG020B03BA, 30 in, 0.2 um ABS, 226/Spear, Silicone, 6/Case
Item #119900178
Solventum00016145096730
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This absolute-rated, graded-porosity 100% polypropylene pleated filter features Advanced Pleat Technology (APT) that increases the usable filtration surface area while maintaining standard filter dimensions.

features

  • Advanced Pleat Technology Construction for High Surface Area as compared to competitive filters: higher product throughputs for prolonged service life, lower total filtration operating costs, and lower pressure drops for higher flow rates.
  • Absolute-rated Filter Performance. Higher product quality and yields.
  • Graded-porosity Multi-layer Filter Media. Capture of contaminant throughout the filter media to help maximize filter life. Higher contaminant holding capacity.
  • Polypropylene Construction Free of Adhesives and Surfactants. Very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications.
  • 100% Integrity Tested Versions Available. Prequalification and consistency in critical applications. Suitable for final filtration in many applications.
Gasket Material Silicone
Overall Length [Max] 76.2 cm
Filter Type Surface
Series Betafine™ PTG Series
Overall Length [Min] 30 in
End Configuration 226 O-Ring and Spear
Filter Material Graded Density Polypropylene
Micron Rating 0.2 μm ABS
Weight 0.0 KG
EAN or UPC 16145096730
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison