The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge for Fine Silt Reduction, Model CFSFSR-10 when used in a drop-in style filtration housing, provides consistent quality water by reducing fine silt. This replacement cartridge has an absolute micron rating of 10.
features
19-1/2” drop-in style replacement cartridge
Provides consistent quality water
Reduces fine silt from incoming water
Absolute micron rating of 10
For use in drop-in style filtration housings
Overall Length [Max]
50.2 cm
Overall Length [Min]
19.75 in
Reduction Claims
Silt
Series
3M™ CFS Series
Micron Rating
10 μm
Filter Type
Drop-in Cartridge
Overall Dia.
2.7 in, 6.9 cm
Weight
0.0 KG
EAN or UPC
16145100734
We're here for you
with Service Centers across the country - We have your back