Skip to content Skip to navigation menu
Solventum00016145101991

00016145101991

7100011134 3M DF Series Filter Cartridge DFG050EE2C, 32 in, 50 um, 16/Case
Item #119900201
Solventum00016145101991
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ DF series filter element is a proven alternative to most conventional bag filters. Our filter is a true graded porosity media structure that provides a 62% increase in surface area compared to a standard #2 bag and up to 4 times more service life.

features

  • Graded-porosity filter medium provides up to 4 times more life than most conventional bag filters for fewer change-outs
  • Easily retrofits standard bag filter housings
  • Reduced filter changes help minimize product loss, labor, disposal costs, and operator exposure.
  • Cartridge design reduces filter medium rupture, contaminant by-pass and unloading
  • Simplifies filter installation, removal and disposal
Series 3M™ DF Series
Flow Rate 75 gpm
Filter Type Depth
Grade 50 micron
Weight 0.0 KG
EAN or UPC 16145101991
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison