Solventum
00016145102059
7010314790 3M Betapure NT-T Series Filter Cartridge NT06T010S0NG, 5 in, 1 um ABS, DOE, Polypropylene, 30/Case
Item #119900202
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Overall Dia. | 2.5 in, 6.35 cm |
| Series | Betapure™ NT-T Series |
| End Configuration | Unmodified DOE |
| Overall Length [Max] | 12.7 cm |
| Filter Material | Polypropylene |
| Gasket Material | Polyethylene |
| Micron Rating | 1 μm |
| Overall Length [Min] | 5 in |
| Filter Type | Depth |
| Weight | 0.0 KG |
| EAN or UPC | 16145102059 |
