Solventum
00016145103155
7010413393 3M Betapure NT-T Series Filter Cartridge NT09T300S0NG, 9 3/4 in, 30 um ABS, DOE, Polypropylene, 30/Case
Item #119900212
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Filter Material | Polypropylene |
| Series | Betapure™ NT-T Series |
| Filter Type | Depth |
| Micron Rating | 30 μm |
| Overall Length [Max] | 24.765 cm |
| Gasket Material | Polyethylene |
| End Configuration | Unmodified DOE |
| Overall Length [Min] | 9.75 in |
| Overall Dia. | 2.5 in, 6.35 cm |
| Weight | 0.0 KG |
| EAN or UPC | 16145103155 |
