Our Zeta Plus™ MH Series Filter Cartridges utilize a charge-modified depth filter media. In addition to the mechanical exclusion of particles via depth loading, the filter media adsorbs contaminants too small for mechanical straining alone, and is used in food, beverage and brewing applications.
features
Filter cartridges for clarification and prefiltration in food and beverage, and cosmetic applications
Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction
Dual Zone depth filter enhances the contaminant holding capacity of the filter
All Components are FDA 21CFR listed for food contact
Filter Type
Depth
Gasket Material
Nitrile
Overall Dia.
12 in, 30.48 cm
Grade
60MH03
Overall Length [Min]
10.75 in
Series
Zeta Plus™ MH Series
Overall Length [Max]
27.3 cm
Weight
0.0 KG
EAN or UPC
16145103513
We're here for you
with Service Centers across the country - We have your back