Solventum
00016145103568
7000029364 3M LifeASSURE PDA Series Filter Cartridge PDA020F01BA, 10 in, .2 um ABS, 226/Spear, Silicone, 6/Case
Item #119900221
description
- We combine two asymmetric polyethersulfone (PES) membrane layers with Advanced Pleat Technology in manufacturing LifeASSURE™ PDA Series Filter Cartridges, creating a filter that provides high throughput and fast flow. These filters have applications in pre-filtration and sterilizing filtration in the pharmaceutical, biological, and bioprocess industries where low protein binding is critical
features
- Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
- Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
- Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
- Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
- 100% forward flow Integrity tested prior to release
- 21 CFR compliant materials of construction and other documentation supports validation and regulatory submissions
| Grade | Pharmaceutical |
| End Configuration | 226 O-Ring and Spear |
| Gasket Material | Silicone |
| Product Form | Cartridge |
| Overall Length [Max] | 25.4 cm |
| Filter Material | Polyethersulfone |
| Filter Type | Surface |
| Overall Length [Min] | 10 in |
| Series | LifeASSURE™ PDA Series |
| Micron Rating | 0.2 μm |
| Weight | 0.0 KG |
| EAN or UPC | 16145103568 |
