Solventum
00016145104572
7000125620 3M Betapure NT-T Series Filter Cartridge NT19T700S0NG, 19 1/2 in, 70 um ABS, DOE, Polypropylene, 15/Case
Item #119900232
description
- The Betapure™ NT-T Series Filter Cartridge is designed to deliver high performance and long service life along with direct cost savings by reducing the number of filters used. The resulting reduction in filter change-out frequency will decrease direct labor and filter disposal costs. Polypropylene media allows for broad chemical and temperature compatibility.
features
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
| Series | Betapure™ NT-T Series |
| Filter Material | Polypropylene |
| Gasket Material | Polyethylene |
| Overall Length [Max] | 49.53 cm |
| Micron Rating | 70 μm |
| Overall Dia. | 2.5 in, 6.35 cm |
| Overall Length [Min] | 19.5 in |
| Filter Type | Depth |
| End Configuration | Unmodified DOE |
| Weight | 0.0 KG |
| EAN or UPC | 16145104572 |
